Apply to be a TradeMaster!
Main product image of 1 Groove Split Taper Sheave, A,B, 5V Belt, 12.68" OD
Magnifying glass
Hover image to zoom

1 Groove Split Taper Sheave, A,B, 5V Belt, 12.68" OD

Brand:
Browning
SKU:
1B5V124
Rating:
(0)
Q&A:
(0)
1 Groove Split Taper Sheave, A,B, 5V Belt, 12.68" OD
Magnifying glass
Hover image to zoom
$238.20 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
12.68" OD
Product Highlight: Material
Cast Iron

Description

–
Cast Iron, 1 Groove, A, B or 5V Belt, Split Taper Sheave, Uses B Bushing

Features:
  • Combination Groove - All Browning B5V Sheaves permit the running of A, 4L, B, 5L & 5V Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
  • Broad horsepower coverage - The B5V is available in 1 through 6 grooves allowing it to cover from 5 to 125 horsepower drives
  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • New Casting design - The B5V castings were developed using CAD and Finite Elements Analysis to determine where to add and eliminate material.

Specs

–
Product Type:

Split Taper Sheave

Belt Type:

A, B, 5V

Grooves:

1

Bore (Min):

0.50

Bore (Max):

2.4375

Bushing:

B

Outside Diameter:

12.68"

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy