Apply to be a TradeMaster!
Main product image of 1 Groove Cast Iron Variable Pitch Sheave w/ 3/4" Bore, 3.15" OD
Magnifying glass
Hover image to zoom

1 Groove Cast Iron Variable Pitch Sheave w/ 3/4" Bore, 3.15" OD

Brand:
Browning
SKU:
1VL34X3/4
Rating:
(0)
Q&A:
(0)
1 Groove Cast Iron Variable Pitch Sheave w/ 3/4" Bore, 3.15" OD
Magnifying glass
Hover image to zoom
$101.36 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
3.15" OD
Product Highlight: Material
Cast Iron

Description

–
VL single groove sheaves for light duty applications up to 5hp.

1 Groove, Finished Bore, Variable Pitch, Cast Iron Sheave, for 3L, 4L or A, 5L or B Section Belt

  • Type of Bore - Finished
  • Bore (In) - 3/4
  • Length Thru Bore - 1 7/8

Specs

–
Product Type:

Variable Pitch Sheave

Belt Type:

3L, 4L or A, 5L or B

5L or B

B

4L or A

Grooves:

1

Outside Diameter:

3.15"

Bore:

3/4"

Material:

Cast Iron

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy