Apply to be a TradeMaster!
Main product image of 1 Groove Cast Iron Variable Pitch Sheave w/ 5/8" Bore, 3.15" OD
Magnifying glass
Hover image to zoom

1 Groove Cast Iron Variable Pitch Sheave w/ 5/8" Bore, 3.15" OD

Brand:
Browning
SKU:
1VL34X5/8CLEARPK
Rating:
(0)
Q&A:
(0)
1 Groove Cast Iron Variable Pitch Sheave w/ 5/8" Bore, 3.15" OD
Magnifying glass
Hover image to zoom
$75.08 each
In Stock
In Stock
Get 2 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Outside Diameter
3.15" OD
Product Highlight: Material
Cast Iron

Description

VL single groove sheaves for light duty applications up to 5hp.

1 Groove, Finished Bore, Variable Pitch, Cast Iron Sheave, for 3L, 4L or A, 5L or B Section Belt

  • Type of Bore - Finished
  • Bore (In) - 5/8
  • Length Thru Bore - 1 7/8

Specs

Product Type:

Variable Pitch Sheave

Belt Type:

3L, 4L or A, 5L or B

Grooves:

1

Outside Diameter:

3.15"

Bore:

5/8"

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy