Apply to be a TradeMaster!
Main product image of 1 Groove Cast Iron Variable Pitch Sheave w/ 5/8" Bore, 2.87" OD
Magnifying glass
Hover image to zoom

1 Groove Cast Iron Variable Pitch Sheave w/ 5/8" Bore, 2.87" OD

Brand:
Browning
SKU:
1VP30X5/8
Rating:
(0)
Q&A:
(0)
1 Groove Cast Iron Variable Pitch Sheave w/ 5/8" Bore, 2.87" OD
Magnifying glass
Hover image to zoom
$94.34 each
In Stock
In Stock
Get 1 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
2.87" OD
Product Highlight: Material
Cast Iron

Description

–
The principle of a variable pitch sheave is that the threaded angular faced discs forming the V-shaped groove in which the belt rides are movable. VP sheaves consist of a male with a threaded barrel, and a female with a threaded bore. The male section with threaded barrel has flat surfaces at 180 degree increments that allow a flat surface for the setscrew to mate with. When the discs are moved toward each other, the belt rides higher in the groove and the pitch diameter of the sheave is larger which increases the driven speed. When the discs are moved away from each other, the belt rides lower and the pitch diameter is smaller decreasing the driven speed. The common term for this speed adjustment is called "Number Of Turns Open From Closed Position"

VP single and double groove sheaves, designed for heavier duty service up to 25 hp.

1 Groove, Finished Bore, Variable Pitch, Cast Iron Sheave, for 3L Belt

  • Type of Bore - Finished
  • Bore: - 5/8"
  • Length Thru Bore:1-11/16

Specs

–
Product Type:

Variable Pitch Sheave

Belt Type:

3L

Grooves:

1

Outside Diameter:

2.87"

Bore:

5/8"

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy