Apply to be a TradeMaster!
Main product image of 2 Groove Cast Iron Fixed Pitch Sheave, 4.25" OD
Magnifying glass
Hover image to zoom

2 Groove Cast Iron Fixed Pitch Sheave, 4.25" OD

Brand:
Browning
SKU:
2AK44H
Rating:
(0)
Q&A:
(0)
2 Groove Cast Iron Fixed Pitch Sheave, 4.25" OD
Magnifying glass
Hover image to zoom
$115.82 each
In Stock
In Stock
Get 2 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
4.25" OD
Product Highlight: Material
Cast Iron

Description

–
2 Groove, Cast Iron, Finished Bore FHP Sheave. 4L, A, AX section belts. Sheaves are balanced & accurately machined to minimize vibration and feature a powder coat finish to protect the sheave from rusting in high moisture environments.

Please look at the manuals tab and refer to the table on the brochure for more information.

  • Requires: H Bushing

Specs

–
Product Type:

AKH Sheave

Belt Type:

3L

4L or A

A

4L

Grooves:

2

Bore (Min):

0.38

Outside Diameter:

4.25"

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy