Apply to be a TradeMaster!
Main product image of 2 Groove Cast Iron Classical Gripbelt Sheave, 4L or A, 5L or B Belt, 15.75" OD
Magnifying glass
Hover image to zoom

2 Groove Cast Iron Classical Gripbelt Sheave, 4L or A, 5L or B Belt, 15.75" OD

Brand:
Browning
SKU:
2BK160H
Rating:
(0)
Q&A:
(0)
2 Groove Cast Iron Classical Gripbelt Sheave, 4L or A, 5L or B Belt, 15.75" OD
Magnifying glass
Hover image to zoom
$315.81 each
In Stock
In Stock
Get 1 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
15.75" OD
Product Highlight: Material
Cast Iron

Description

–
Bushed Classical Gripbelt Sheave, 4L or A, 5L or B Belt, 2 Grooves, Uses H Bushing

Largest Selection of H Bushed sheaves of any other manufacturer - Browning offers bushed sheaves in both A & B Combination (A/B) configuration. 1, 2 & 3 Grooves are available to meet any fractional horsepower requirement.

Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.

Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Combination Groove - All Browning BK H Sheaves permit the running of A, 4L, B & 5L Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.

  • Type: Classical Gripbelt Sheave
  • Bore Size: 1 1/2
  • Bushing Used: H
  • Type of Bore: Bushed

Specs

–
Product Type:

Classical Gripbelt Sheave

Belt Type:

4L or A

5L

B

A

4L

5L or B

Bushing:

H

Grooves:

2

Bore (Max):

1-1/2"

Bore (Min):

0.38

Outside Diameter:

15.75"

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy