The Day Savers – A National Tradesmen Day Contest
Main product image of 2 Groove Cast Iron Variable Speed Sheave w/ 1-3/8" Bore, 6.68" OD
Magnifying glass
Hover image to zoom

2 Groove Cast Iron Variable Speed Sheave w/ 1-3/8" Bore, 6.68" OD

Brand:
Browning
SKU:
2MVP50B64X13/8
Rating:
(0)
Q&A:
(0)
2 Groove Cast Iron Variable Speed Sheave w/ 1-3/8" Bore, 6.68" OD
Magnifying glass
Hover image to zoom
$1,178.48 each
Backorder
Backorder
Get it Fri, Sep 25 - Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Outside Diameter
6.68" OD
Product Highlight: Material
Cast Iron

Description

2 Groove, Finished Bore, Variable Pitch, Cast Iron Sheave for A, B Section Belt

Large Selection - MVPs are offered in A/B, C, 5V& 8V belt sections and from 2-10 grooves giving Browning the largest selection of Variable Speed Sheaves in the industry.

Dynamically Balanced - All MVPs are Dynamically balanced to assure smooth, vibration free performance.

  • Type: Variable Speed Sheave
  • Type of Bore: Finished

Specs

Product Type:

Variable Speed Sheave

Belt Type:

A

A or B

B

Grooves:

2

Outside Diameter:

6.68"

Bore:

1-3/8"

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy