Apply to be a TradeMaster!
Main product image of 2 Groove Cast Iron Variable Speed Sheave, A, B Belt, 7.68" OD
Magnifying glass
Hover image to zoom

2 Groove Cast Iron Variable Speed Sheave, A, B Belt, 7.68" OD

Brand:
Browning
SKU:
2MVP60B74P
Rating:
(0)
Q&A:
(0)
2 Groove Cast Iron Variable Speed Sheave, A, B Belt, 7.68" OD
Magnifying glass
Hover image to zoom
$1,245.16 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
7.68" OD
Product Highlight: Material
Cast Iron

Description

–
2 Groove, Finished Bore, Variable Pitch, Cast Iron Sheave for A, B Section Belt

Large Selection - MVPs are offered in A/B, C, 5V& 8V belt sections and from 2-10 grooves giving Browning the largest selection of Variable Speed Sheaves in the industry.

Dynamically Balanced - All MVPs are Dynamically balanced to assure smooth, vibration free performance.

  • Type: Variable Speed Sheave
  • Type of Bore: Bushed

Specs

–
Product Type:

Variable Speed Sheave

Belt Type:

B

A

A or B

Grooves:

2

Bore (Min):

0.75

Outside Diameter:

7.68"

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy