Shop Resideo Sale
Main product image of 2 Groove Cast Iron Split Taper Sheave, 5V Belt, 13.2" OD
Magnifying glass
Hover image to zoom

2 Groove Cast Iron Split Taper Sheave, 5V Belt, 13.2" OD

Brand:
Browning
SKU:
2Q5V132
Rating:
(0)
Q&A:
(0)
2 Groove Cast Iron Split Taper Sheave, 5V Belt, 13.2" OD
Magnifying glass
Hover image to zoom
$718.12 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
13.20" OD
Product Highlight: Material
Cast Iron

Description

–
Cast Iron, 2 Groove, 5V Belt, Split Taper Sheave, Uses Q1 Bushing

Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.

Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.

Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

  • Type: Split Taper Sheave
  • Bushing Used: Q1

Specs

–
Product Type:

Split Taper Sheave

Belt Type:

5V

Grooves:

2

Bore (Max):

2.6875

Bore (Min):

0.75

Bushing:

Q1

Outside Diameter:

13.20"

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy