Apply to be a TradeMaster!
Main product image of 2 Groove Cast Iron Variable Pitch Sheave w/ 1-1/8" Bore, 4.75" OD
Magnifying glass
Hover image to zoom

2 Groove Cast Iron Variable Pitch Sheave w/ 1-1/8" Bore, 4.75" OD

Brand:
Browning
SKU:
2VP50X11/8
Rating:
(0)
Q&A:
(0)
2 Groove Cast Iron Variable Pitch Sheave w/ 1-1/8" Bore, 4.75" OD
Magnifying glass
Hover image to zoom
$182.53 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
4.75" OD
Product Highlight: Material
Cast Iron

Description

–
2 Groove, Finished Bore, Variable Pitch, Cast Iron Sheave, for 3L, 4L or A, 5L or B Section Belt

Largest selection in the Industry - Browning offers the widest range of variable speed sheaves in the market today. One and two Groove product are available in 1.6" to 7.0" covering up to 25 horsepower.

  • Type: Variable Pitch Sheave
  • Length Thru Bore: 3"
  • Type of Bore: Finished

Specs

–
Product Type:

Variable Pitch Sheave

Belt Type:

3L, 4L or A, 5L or B

Grooves:

2

Bore:

1-1/8"

Outside Diameter:

4.75"

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy