Apply to be a TradeMaster!
Main product image of 3 Groove Cast Iron Split Taper Sheave, A, B or 5V Belt, 13.88" OD
Magnifying glass
Hover image to zoom

3 Groove Cast Iron Split Taper Sheave, A, B or 5V Belt, 13.88" OD

Brand:
Browning
SKU:
3B5V136
Rating:
(0)
Q&A:
(0)
3 Groove Cast Iron Split Taper Sheave, A, B or 5V Belt, 13.88" OD
Magnifying glass
Hover image to zoom
$424.07 each
In Stock
In Stock
Get 1 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
13.88" OD
Product Highlight: Material
Cast Iron

Description

–
Cast Iron, 3 Groove, A or B Belt, Split Taper Sheave , Uses B Bushing.

Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.

Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.

Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

  • Product Type Split Taper Sheave
  • Bushing Used: B

Specs

–
Product Type:

Split Taper Sheave

Belt Type:

A, B, 5V

Grooves:

3

Bore (Min):

0.50

Bore (Max):

2.4375

Outside Diameter:

13.88"

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy