Apply to be a TradeMaster!
Main product image of 3/8" x 16" FHP Browning V-Belt
Magnifying glass
Hover image to zoom

3/8" x 16" FHP Browning V-Belt

Brand:
Browning
SKU:
3L160
Rating:
(2)
Q&A:
(0)
3/8" x 16" FHP Browning V-Belt
Magnifying glass
Hover image to zoom
$15.26 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
3/8" Width
Product Highlight: Color
Black
Product Highlight: Standards Met
RMA Standards Met
Product Highlight: Material
Rubber

Description

–
  • Wrapped construction - Browning offers a full line of wrapped FHP Belts which provides smooth quiet operation. Wrapped FHP Belts are more tolerant to slipping and misalignment than Raw Edge Belts.
  • The best features of notched and wrapped belts. Designed for small sheave applications - Browning FHP Belts are formulated for maximum flexibility for use in small diameter sheaves.
  • Outside Circumference Length: 16"
  • Pitch Length: 15.3"
  • 3L: 3/8"
  • Belt Section: L

Specs

–
Belt Type:

3L

Outside Length:

16"

Width (Inches):

3/8"

Pitch:

15.3

Max Operating Temp:

140°F

Color:

Black

Standards Met:

RMA

Material:

Rubber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Belt was as expected

Worked as replacement for belt in older Overhead door garage door opener. Price was good, shipping was slightly delayed most likely due to an error in transit. Product arrived a day later than expected.
Dan
Kalamazoo
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Belt

Finally found the perfect belt for my Mini Mill. Durable ones such as these are difficult to find and now have me set up for years to come.. Thanks....
Rickus
Chauvin, La
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy