Apply to be a TradeMaster!
Main product image of 3 Groove Variable Speed Sheave, A, B Belt, 1-5/8" Bore, 6.68" OD
Magnifying glass
Hover image to zoom

3 Groove Variable Speed Sheave, A, B Belt, 1-5/8" Bore, 6.68" OD

Brand:
Browning
SKU:
3MVP50B64X15/8
Rating:
(0)
Q&A:
(0)
3 Groove Variable Speed Sheave, A, B Belt, 1-5/8" Bore, 6.68" OD
Magnifying glass
Hover image to zoom
$1,299.56 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
6.68" OD
Product Highlight: Material
Cast Iron

Description

–
The Browning MVP Sheave consists of a series of angular faced flanges which are bolted to a fixed flange and another series of angular faced flanges which are bolted to a threaded collar. When the threaded collar is turned clockwise it moves the angular faced flanges closer together causing the belts to ride higher in the groove, increasing the pitch diameter. When turned counter clockwise it moves the flanges apart allowing the belt to ride lower in the groove, decreasing the pitch diameter. The threaded flange is equipped with the Browning patented locking collar so that when the desired pitch diameter is attained by turning the threaded collar, the movable flanges can be securely locked in place. The pitch diameter is infinitely adjustable between the minimum and maximum setting.
And ....... All Browning MVP Sheaves are dynamically balanced.
  • More power in less space.
  • Smaller, lighter weight drives are possible.
  • Bearing overhang is not as great as with conventional V-belts.
  • More effectively utilize T-Frame motors.

Specs

–
Product Type:

Variable Speed Sheave

Belt Type:

B

A or B

A

Grooves:

3

Bore:

1-5/8"

Outside Diameter:

6.68"

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy