Apply to be a TradeMaster!
Main product image of 3 Groove Gripbelt Split Taper Sheave, 5V Belt, 15" OD
Magnifying glass
Hover image to zoom

3 Groove Gripbelt Split Taper Sheave, 5V Belt, 15" OD

Brand:
Browning
SKU:
3R5V150
Rating:
(0)
Q&A:
(0)
3 Groove Gripbelt Split Taper Sheave, 5V Belt, 15" OD
Magnifying glass
Hover image to zoom
$977.94 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
15" OD
Product Highlight: Material
Cast Iron

Description

–
Browning Cast Iron 3 Groove, Split Taper 358 Sheave. 10.30", outside diameter, uses 5V section belts and R1 bushing (Bushing sold separately).

Incorporates Browning split taper bushing. The only bushing system that provides a true key-to-key drive to both the shaft and the hub. Sheave is statically balanced to assure smooth, vibration free performance. Close grain cast iron allows sheaves to be machined to the closest tolerances possible.

Specs

–
Product Type:

Split Taper Sheave

Belt Type:

5V

Grooves:

3

Bore (Min):

1.13

Outside Diameter:

15"

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy