Apply to be a TradeMaster!
Main product image of 3 Groove Gripbelt Split Taper Sheave, A, B Belt, 12.75" OD
Magnifying glass
Hover image to zoom

3 Groove Gripbelt Split Taper Sheave, A, B Belt, 12.75" OD

Brand:
Browning
SKU:
3TB124
Rating:
(0)
Q&A:
(0)
3 Groove Gripbelt Split Taper Sheave, A, B Belt, 12.75" OD
Magnifying glass
Hover image to zoom
$431.69 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
12.75" OD
Product Highlight: Material
Cast Iron

Description

–
Browning Cast Iron 3 Groove, Split Taper Sheave. It uses A & B section belts and P1 bushing (Bushing sold separately).

Incorporates Browning split taper bushing. The only bushing system that provides a true key-to-key drive to both the shaft and the hub. Combination groove permits running of A & B belts, thus providing a variety of different pitch diameters and horsepowers. Close grain cast iron allows sheaves to be machined to the closest tolerances possible.

Specs

–
Product Type:

Split Taper Sheave

Belt Type:

A

B

A or B

Grooves:

3

Bore (Min):

0.75

Outside Diameter:

12.75"

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy