Apply to be a TradeMaster!
Main product image of 45" Browning V-Belt
Magnifying glass
Hover image to zoom

45" Browning V-Belt

Brand:
Browning
SKU:
3VX450
Rating:
(0)
Q&A:
(0)
45" Browning V-Belt
Magnifying glass
Hover image to zoom
$27.69 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
45" Length
Product Highlight: Width (Inches)
3/8" Width
Product Highlight: Material
EPDM

Description

–
Ground form design reduces vibration and increases belt and bearing life. Greater belt sidewall area increases HP capabilities. Cover on top and bottom of belt increases stability and lowers cord stress.

Specs

–
Belt Type:

3VX

Gripnotch Belt

Length (Inches):

45"

Width (Inches):

3/8"

Outside Length:

45"

Efficiency:

98%

Max Operating Temp:

250°F

Material:

EPDM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy