Apply to be a TradeMaster!
Main product image of 4 Groove Cast Iron B5V Sheave, 7.28" OD
Magnifying glass
Hover image to zoom

4 Groove Cast Iron B5V Sheave, 7.28" OD

Brand:
Browning
SKU:
4B5V70
Rating:
(0)
Q&A:
(0)
4 Groove Cast Iron B5V Sheave, 7.28" OD
Magnifying glass
Hover image to zoom
$298.94 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
7.28" OD
Product Highlight: Material
Cast Iron

Description

–
Browning Cast Iron 4 Groove, B5V Sheave. 7.28", outside diameter, uses A, AX, 4L, B, BX, 5L, 5V, 5VX section belts and B bushing. Ability to run multiple belt sections allows a variety of pitch diameters and power ranges. Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.

Specs

–
Belt Type:

A

5V

A, B, 5V

B

Grooves:

4

Outside Diameter:

7.28"

Bore (Min):

0.50

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy