Apply to be a TradeMaster!
Main product image of 4 Groove Cast Iron Q-D Sheave, A, B Belt, 7.75" OD
Magnifying glass
Hover image to zoom

4 Groove Cast Iron Q-D Sheave, A, B Belt, 7.75" OD

Brand:
Browning
SKU:
4B74SK
Rating:
(0)
Q&A:
(0)
4 Groove Cast Iron Q-D Sheave, A, B Belt, 7.75" OD
Magnifying glass
Hover image to zoom
$587.27 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
7.75" OD
Product Highlight: Material
Cast Iron

Description

–
Cast Iron, 4 Groove, A or B Belt, Q-D Sheave, Uses SK Bushing

Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.

Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

  • Type: Q-D Sheave
  • Bore Size: 2.625
  • Bushing Used: SK

    **Image may not represent actual product.**

Specs

–
Product Type:

Q-D Sheave

Belt Type:

A or B

Grooves:

4

Outside Diameter:

7.75"

Bore (Min):

0.50

Bore (Max):

2.625

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy