Apply to be a TradeMaster!
Main product image of 5 Groove Cast Iron B5V Sheave, 7.68" OD
Magnifying glass
Hover image to zoom

5 Groove Cast Iron B5V Sheave, 7.68" OD

Brand:
Browning
SKU:
5B5V74
Rating:
(0)
Q&A:
(0)
5 Groove Cast Iron B5V Sheave, 7.68" OD
Magnifying glass
Hover image to zoom
$563.27 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
7.68" OD
Product Highlight: Material
Cast Iron

Description

–
Combination Groove - All Browning B5V Sheaves permit the running of A, 4L, B, 5L & 5V Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.

Bushing Used: Q1 (Sold separately)

**Image may not represent actual product.**

Specs

–
Belt Type:

5V

B

A

A, B, 5V

Grooves:

5

Bore (Min):

0.75

Outside Diameter:

7.68"

Material:

Cast Iron

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy