Apply to be a TradeMaster!
Main product image of 6 Groove Cast Iron Q-D Sheave, 5V Belt, 10.3" OD
Magnifying glass
Hover image to zoom

6 Groove Cast Iron Q-D Sheave, 5V Belt, 10.3" OD

Brand:
Browning
SKU:
65V1030E
Rating:
(0)
Q&A:
(0)
6 Groove Cast Iron Q-D Sheave, 5V Belt, 10.3" OD
Magnifying glass
Hover image to zoom
$777.72 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
10.30" OD
Product Highlight: Material
Cast Iron

Description

–
Cast Iron, 6 Groove, 5V Belt, Q-D Sheave, Uses E Bushing

Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

**Image may not represent actual product.**

Specs

–
Product Type:

Q-D Sheave

Grooves:

6

Belt Type:

5V

Bore (Min):

0.88

Bore (Max):

3.50

Bushing:

E

Outside Diameter:

10.30"

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy