Apply to be a TradeMaster!
Main product image of 1 Groove AKH Sheave, A, 4L Belt, 10.25" OD
Magnifying glass
Hover image to zoom

1 Groove AKH Sheave, A, 4L Belt, 10.25" OD

Brand:
Browning
SKU:
AK104H
Rating:
(0)
Q&A:
(0)
1 Groove AKH Sheave, A, 4L Belt, 10.25" OD
Magnifying glass
Hover image to zoom
$150.25 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
10.25" OD
Product Highlight: Material
Cast Iron

Description

–
Bushed Classical Gripbelt Sheave, 4L or A, 3L Belt, 1 Groove, Uses H Bushing

Features:
  • Largest Selection of H Bushed sheaves of any other manufacturer - Browning offers bushed sheaves in both A & B Combination (A/B) configuration. 1, 2 & 3 Grooves are available to meet any fractional horsepower requirement.
  • Feature 2: Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Feature 3: Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Please note: 3L Belts may also be used with these sheaves as indicated in the Brochure.

Specs

–
Product Type:

AKH Sheave

Belt Type:

3L

A

4L

4L or A

Grooves:

1

Bushing:

H

Bore (Min):

0.38

Outside Diameter:

10.25"

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy