Apply to be a TradeMaster!
Main product image of 1 Groove Finished Bore Sheave, A, 4L Belt w/ 1/2" Bore, 2.70" O.D.
Magnifying glass
Hover image to zoom

1 Groove Finished Bore Sheave, A, 4L Belt w/ 1/2" Bore, 2.70" O.D.

Brand:
Browning
SKU:
AK27X1/2
Rating:
(0)
Q&A:
(0)
1 Groove Finished Bore Sheave, A, 4L Belt w/ 1/2" Bore, 2.70" O.D.
Magnifying glass
Hover image to zoom
$63.10 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
2.70" OD
Product Highlight: Material
Cast Iron

Description

–
Largest Selection of finished bore sheaves of any other manufacturer - Browning offers finished bore sheaves in both A & B Combination (A/B) configuration. 1, 2 & 3 Grooves are available to meet any fractional horsepower requirement.

Please note: 3L Belts may also be used with these sheaves as indicated in the Brochure.

Warning: Do not use these "AK" sheaves with bores 1" and under with gripnotch belt ratings.

Specs

–
Product Type:

Finished Bore Sheave

Belt Type:

A

4L or A

4L

Grooves:

1

Bore:

1/2"

Outside Diameter:

2.70"

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy