Apply to be a TradeMaster!
Main product image of 1/4" x 1/8" Split Taper Bushing w/ 1-1/8" Bore
Magnifying glass
Hover image to zoom

1/4" x 1/8" Split Taper Bushing w/ 1-1/8" Bore

Brand:
Browning
SKU:
B11/8
Rating:
(0)
Q&A:
(0)
1/4" x 1/8" Split Taper Bushing w/ 1-1/8" Bore
Magnifying glass
Hover image to zoom
$37.90 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
192 lb-in Torque
Product Highlight: OD
3-11/16"
Product Highlight: Length (Inches)
1-15/16" Length

Description

–
  • Lifetime Warranty - If this bushing ever fails EPT will replace it Free of charge.
  • Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
  • Key to Key Drive - With keys on both the shaft and product to provide the strongest possible drive.
  • 3/4" per Foot Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
  • Specs

    –
    Keyseat:

    1/4" x 1/8"

    Bushing:

    B

    Bore:

    1-1/8"

    Cap Screws (Size):

    5/16" x 1-1/4"

    Torque:

    192 lb-in

    OD:

    3-11/16"

    Length (Inches):

    1-15/16"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy