The Day Savers – A National Tradesmen Day Contest
Main product image of 1 Groove Cast Iron Classical Gripbelt Sheave, 4L or A, 5L or B Belt, 11.75" OD
Magnifying glass
Hover image to zoom

1 Groove Cast Iron Classical Gripbelt Sheave, 4L or A, 5L or B Belt, 11.75" OD

Brand:
Browning
SKU:
BK120H
Rating:
(0)
Q&A:
(0)
1 Groove Cast Iron Classical Gripbelt Sheave, 4L or A, 5L or B Belt, 11.75" OD
Magnifying glass
Hover image to zoom
$144.62 each
In Stock
In Stock
Get 3 Tue, Sep 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Outside Diameter
11.75" OD
Product Highlight: Material
Cast Iron

Description

Bushed Classical Gripbelt Sheave, 4L or A, 5L or B Belt, 1 Groove, Uses H Bushing

Largest Selection of H Bushed sheaves of any other manufacturer - Browning offers bushed sheaves in both A & B Combination (A/B) configuration. 1, 2 & 3 Grooves are available to meet any fractional horsepower requirement.

Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.

Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Combination Groove - All Browning BK H Sheaves permit the running of A, 4L, B & 5L Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
  • Product Type: Classical Gripbelt Sheave
  • Type of Bore: Bushed

Specs

Product Type:

Classical Gripbelt Sheave

Belt Type:

5L

A

4L or A

B

5L or B

4L

Bore (Min):

0.38

Grooves:

1

Bore (Max):

1-1/2"

Bushing:

H

Outside Diameter:

11.75"

Material:

Cast Iron

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy