Apply to be a TradeMaster!
Main product image of 7/8" x 17/32" Super Gripbelt, C Belt Section,  160.9" Pitch
Magnifying glass
Hover image to zoom

7/8" x 17/32" Super Gripbelt, C Belt Section, 160.9" Pitch

Brand:
Browning
SKU:
C158
Rating:
(0)
Q&A:
(0)
7/8" x 17/32" Super Gripbelt, C Belt Section,  160.9" Pitch
Magnifying glass
Hover image to zoom
C158 has been discontinued
Discontinued May 23, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Material
Neoprene

Description

–
  • Wrapped construction - Provides smooth quiet operation. Single fabric design allows greater flexibility. Wrapped Belts are more tolerant to slipping and misalignment than Raw Edge Belts.

  • Close Belt tolerance - Browning Belts offer the "Code 1" Match belt system on all classical and "358" Belts, allowing easy selection of just one match number for each belt size. This ensures tighter than RMA standards.

  • High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt.

Specs

–
Belt Type:

Super Gripbelt

C

Pitch:

160.9

Efficiency:

95%

Outside Length:

162.2"

Max Operating Temp:

140°F

Material:

Neoprene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm