Apply to be a TradeMaster!
Main product image of Gripnotch Belt w/ 87.9" Pitch (CX Belt Section)
Magnifying glass
Hover image to zoom

Gripnotch Belt w/ 87.9" Pitch (CX Belt Section)

Brand:
Browning
SKU:
CX85
Rating:
(0)
Q&A:
(0)
Gripnotch Belt w/ 87.9" Pitch (CX Belt Section)
Magnifying glass
Hover image to zoom
CX85 has been discontinued
Discontinued August 31, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Material
EPDM

Description

–
  • Precision Molded Cogs - Provide more surface area for heat dissipation and increase belt flexibility. Cooler running means longer life. Browning Notched belts assure longer life when replacing existing Wrapped V-Belts.

  • Close Belt tolerance - Browning Belts offer the "Code 1" Match belt system on all classical and "358" Belts, allowing easy selection of just one match number for each belt size. This ensures tighter than RMA standards.

  • High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt.

  • Raw-Edge Sidewalls - Improved gripping contract with pulley sidewalls. Assures less vibration and Smoother , quieter performance. Notched belts provide higher horsepower than wrapped belts.

  • Outside Length: 89.2"
  • Pitch Length: 87.9"
  • CX Belt Section

Specs

–
Belt Type:

CX

Gripnotch Belt

Outside Length:

89.2"

Efficiency:

98%

Max Operating Temp:

250°F

Material:

EPDM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm