Apply to be a TradeMaster!
Main product image of 1/2" x 1/4" Q-D Bushing w/ 2-3/16" Bore
Magnifying glass
Hover image to zoom

1/2" x 1/4" Q-D Bushing w/ 2-3/16" Bore

Brand:
Browning
SKU:
E23/16
Rating:
(0)
Q&A:
(0)
1/2" x 1/4" Q-D Bushing w/ 2-3/16" Bore
Magnifying glass
Hover image to zoom
$265.84 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Conventional
Product Highlight: OD
6"
Product Highlight: Length (Inches)
2.64" Length
Product Highlight: Torque
20000 lb-in Torque

Description

–
Q-D Bushing, 2 3/16" Bore, 1/2 x 1/4 Keyway

  • Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face.

  • 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
  • Bore (Inch): 2 3/16
  • Keyway; 1/2 x 1/4
  • Cap Screws (No.): 3
  • Cap Screws (Size): 1/2-13 x 2 3/4
  • Cap Screws (Bolt Circle): 5
  • Torque Capacity (in lbs.): 20,000

Specs

–
Product Type:

Q-D Bushing

Bore:

2-3/16"

Bushing:

E

Cap Screws (Bolt Circle):

5

Cap Screws (Size):

1/2"-13" x 2-3/4"

Keyway:

1/2" x 1/4"

Mount:

Conventional

OD:

6"

Length (Inches):

2.64"

Torque:

20000 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy