Apply to be a TradeMaster!
Main product image of 3/4" x 3/8" Q-D Bushing w/ 2-15/16" Bore
Magnifying glass
Hover image to zoom

3/4" x 3/8" Q-D Bushing w/ 2-15/16" Bore

Brand:
Browning
SKU:
F215/16
Rating:
(0)
Q&A:
(0)
3/4" x 3/8" Q-D Bushing w/ 2-15/16" Bore
Magnifying glass
Hover image to zoom
$389.90 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
30000 lb-in, 30000 lb-in Torque
Product Highlight: Mount
Conventional
Product Highlight: OD
6-5/8"
Product Highlight: Length (Inches)
3.68" Length

Description

–
Q-D Bushing, 2 15/16" Bore, 3/4 x 3/8 Keyway

  • Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face.

  • 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
  • Bore (Inch): 2 15/16
  • Keyway; 3/4 x 3/8
  • Cap Screws (No.): 3
  • Cap Screws (Size): 9/16-12 x 3 5/8
  • Cap Screws (Bolt Circle): 5 5/8
  • Torque Capacity (in lbs.): 30,000

Specs

–
Product Type:

Q-D Bushing

Bore:

2-15/16"

Bushing:

F

Torque:

30000 lb-in

30000 lb-in

Cap Screws (Bolt Circle):

5-5/8"

Cap Screws (Size):

9/16"-12" x 3-5/8"

Keyway:

3/4" x 3/8"

Mount:

Conventional

OD:

6-5/8"

Length (Inches):

3.68"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy