Apply to be a TradeMaster!
Main product image of 1/8" x 1/16" Split Taper Bushing w/ 1/2" Bore
Magnifying glass
Hover image to zoom

1/8" x 1/16" Split Taper Bushing w/ 1/2" Bore

Brand:
Browning
SKU:
H1/2CLEARPK
Rating:
(0)
Q&A:
(0)
1/8" x 1/16" Split Taper Bushing w/ 1/2" Bore
Magnifying glass
Hover image to zoom
$55.38 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
95 lb-in Torque
Product Highlight: OD
2-1/2"
Product Highlight: Length (Inches)
1-1/4" Length

Description

–
  • Lifetime guarantee
  • Keyed to both shaft and hub. External key provides positive drive with no torque on the cap screws.
  • Highest torque carrying capacity.
  • Double split barrel assures true concentricity - grips the shaft with positive clamp fit.
  • Standard Sizes - 3/8" - 10" bore sizes.
  • Metric Sizes - 10mm - 95mm bore sizes.
  • Spline Bore - 5/8" - 1 3/8", 6B and 10B, 10 and 21 involute
  • Specs

    –
    Product Type:

    Split Taper Bushing

    Keyseat:

    1/8" x 1/16"

    Bushing:

    H

    Bore:

    1/2"

    Cap Screws (Size):

    1/4" x 3/4"

    Torque:

    95 lb-in

    OD:

    2-1/2"

    Length (Inches):

    1-1/4"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy