Apply to be a TradeMaster!
Main product image of 1/4" x 1/8" Split Taper Bushing w/ 1-1/8" Bore
Magnifying glass
Hover image to zoom

1/4" x 1/8" Split Taper Bushing w/ 1-1/8" Bore

Brand:
Browning
SKU:
H11/8CLEARPK
Rating:
(1)
Q&A:
(0)
1/4" x 1/8" Split Taper Bushing w/ 1-1/8" Bore
Magnifying glass
Hover image to zoom
$31.15 each
In Stock
In Stock
Get 2 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Torque
95 lb-in Torque
Product Highlight: OD
2-1/2"
Product Highlight: Length (Inches)
1-1/4" Length

Description

  • Lifetime guarantee
  • Keyed to both shaft and hub. External key provides positive drive with no torque on the cap screws.
  • Highest torque carrying capacity.
  • Double split barrel assures true concentricity - grips the shaft with positive clamp fit.
  • Standard Sizes - 3/8" - 10" bore sizes.
  • Metric Sizes - 10mm - 95mm bore sizes.
  • Spline Bore - 5/8" - 1 3/8", 6B and 10B, 10 and 21 involute
  • Specs

    Product Type:

    Split Taper Bushing

    Keyseat:

    1/4" x 1/8"

    Bushing:

    H

    Bore:

    1-1/8"

    Cap Screws (Size):

    1/4" x 3/4"

    Torque:

    95 lb-in

    OD:

    2-1/2"

    Length (Inches):

    1-1/4"

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm

    Response by Tue

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    I would buy from your company again

    Bushing worked perfectly!
    Doug
    Indiana
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy