Apply to be a TradeMaster!
Main product image of 1/2" x 1/4" Split Taper Bushing w/ 1-15/16" Bore
Magnifying glass
Hover image to zoom

1/2" x 1/4" Split Taper Bushing w/ 1-15/16" Bore

Brand:
Browning
SKU:
Q1115/16
Rating:
(0)
Q&A:
(0)
1/2" x 1/4" Split Taper Bushing w/ 1-15/16" Bore
Magnifying glass
Hover image to zoom
$74.76 each
In Stock
In Stock
Get 1 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
348 lb-in Torque
Product Highlight: OD
4-1/8"
Product Highlight: Length (Inches)
2-1/2" Length

Description

–
  • Lifetime Warranty - If this bushing ever fails EPT will replace it Free of charge.
  • Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
  • Key to Key Drive - With keys on both the shaft and product to provide the strongest possible drive.
  • 3/4" per Foot Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.

Specs

–
Product Type:

Split Taper Bushing

Keyseat:

1/2" x 1/4"

Bushing:

Q1

Bore:

1-15/16"

Cap Screws (Size):

3/8" x 1-1/4"

Torque:

348 lb-in

OD:

4-1/8"

Length (Inches):

2-1/2"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy