Shop Resideo Sale
Main product image of 5/8" Light Duty Interchange Mounted Ball Bearing w/ Setscrew Locking
Magnifying glass
Hover image to zoom

5/8" Light Duty Interchange Mounted Ball Bearing w/ Setscrew Locking

Brand:
Browning
SKU:
RUBRS-110
Rating:
(0)
Q&A:
(0)
5/8" Light Duty Interchange Mounted Ball Bearing w/ Setscrew Locking
Magnifying glass
Hover image to zoom
$188.86 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Browning RUBRS-110 100 Series Rubber Mount Unit Air Handling Bearings.

Ideal for spider mount fan applications.

  • Duty: Light
  • Rolling Elements: Ball
  • Housing: Cylindrical O.D.
  • Rubber Grommet
  • Lock: Setscrew
  • Seal: Contact
  • Temperature: -20° to 200°F
  • Relube: No

Specs

–
Product Type:

Ball Bearing

Bore:

5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy