Apply to be a TradeMaster!
Main product image of 15/16" Light Duty Interchange Mounted Ball Bearing w/ Setscrew Locking
Magnifying glass
Hover image to zoom

15/16" Light Duty Interchange Mounted Ball Bearing w/ Setscrew Locking

Brand:
Browning
SKU:
RUBRS-115
Rating:
(0)
Q&A:
(0)
15/16" Light Duty Interchange Mounted Ball Bearing w/ Setscrew Locking
Magnifying glass
Hover image to zoom
$91.92 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Browning RUBRS-115 100 Series Rubber Mount Unit Air Handling Bearings.

Ideal for spider mount fan applications.

  • Duty: Light
  • Rolling Elements: Ball
  • Housing: Cylindrical O.D.
  • Rubber Grommet
  • Lock: Setscrew
  • Seal: Contact
  • Temperature: -20° to 200°F
  • Relube: No

Specs

–
Product Type:

Ball Bearing

Bore:

15/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy