Apply to be a TradeMaster!
Main product image of 1/4" x 1/8" Q-D Bushing w/ 1-1/8" Bore
Magnifying glass
Hover image to zoom

1/4" x 1/8" Q-D Bushing w/ 1-1/8" Bore

Brand:
Browning
SKU:
SH11/8
Rating:
(0)
Q&A:
(0)
1/4" x 1/8" Q-D Bushing w/ 1-1/8" Bore
Magnifying glass
Hover image to zoom
$49.77 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Conventional
Product Highlight: OD
2-11/16"
Product Highlight: Length (Inches)
1-1/5" Length
Product Highlight: Torque
3500 lb-in Torque

Description

–
  • Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face.
  • 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
  • Specs

    –
    Product Type:

    Q-D Bushing

    Keyway:

    1/4" x 1/8"

    Bushing:

    SH

    Bore:

    1-1/8"

    Cap Screws (Size):

    1/4"-20" x 1-3/8"

    Cap Screws (Bolt Circle):

    2 1/4"

    Mount:

    Conventional

    OD:

    2-11/16"

    Length (Inches):

    1-1/5"

    Torque:

    3500 lb-in

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy