Shop Resideo Sale
Main product image of 1-11/16" Normal Duty 4-Bolt Flange Bearing w/ Set Screw Lock
Magnifying glass
Hover image to zoom

1-11/16" Normal Duty 4-Bolt Flange Bearing w/ Set Screw Lock

Brand:
Browning
SKU:
VF4S-227
Rating:
(0)
Q&A:
(0)
1-11/16" Normal Duty 4-Bolt Flange Bearing w/ Set Screw Lock
Magnifying glass
Hover image to zoom
$223.74 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron

Description

–
  • Product Line: Browning - Air Handling
  • Shaft Size (in): 1-11/16
  • Rolling Element: Ball
  • Housing Type: Four Bolt Flange
  • Locking Device: Set Screw
  • Seal Type: Single Lip Contact with Flinger
  • Duty Series: Normal
  • Housing Material: Cast Iron
  • Housing Base: Semi-Solid
  • Insert Material: 52100 Steel
  • Inner-Race Heat-Treat Method: Zone-Hardened
  • Retainer Type: Nylon
  • Expansion: No
  • Maximum Operating Temperature: 200
  • Specs

    –
    Product Type:

    Flange Bearing

    Shaft Size:

    1-11/16"

    Material:

    Cast Iron

    Max Operating Temp:

    200°F

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy