Apply to be a TradeMaster!
Main product image of 1/2" Sweat AMI-1TT4 Moisture Indicator with Extended Ends
Magnifying glass
Hover image to zoom

1/2" Sweat AMI-1TT4 Moisture Indicator with Extended Ends

SKU:
022302
Rating:
(0)
Q&A:
(0)
1/2" Sweat AMI-1TT4 Moisture Indicator with Extended Ends
Magnifying glass
Hover image to zoom
$34.16 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Sweat Connection

Description

–
1/2" Sweat AMI-1TT4 Moisture Indicator with Extended Ends

The AMI is designed to provide an accurate method of determining the moisture content of a system's refrigerant. The AMI has a unique high accuracy moisture indicator for CFC, HCFC and HFC refrigerants.

Features:
  • Highest sensitivity moisture indicator available
  • Take-Apart design for easy repair
  • Single indicator for all common refrigerants
  • Accurate color calibration at low ppm levels and higher temperatures
  • Wide angle viewing/high visibility window for ease of monitoring
  • Solid copper connections
Specifications:
  • Maximum working pressure: 650 psig
  • UL/CUL file number: SA 9566

Specs

–
Product Type:

Moisture Indicator

Connection Size:

1/2"

Connection Type:

Sweat

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy