Apply to be a TradeMaster!
Main product image of 15' SAE ZZ Series Ultra Low Temps Thermal Expansion Power Assembly
Magnifying glass
Hover image to zoom
15' SAE ZZ Series Ultra Low Temps Thermal Expansion Power Assembly
Magnifying glass
Hover image to zoom
$452.33 each
In Stock
In Stock
Get 1 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
SAE Flare Connection

Description

–
15' SAE ZZ Series Ultra Low Temps Thermal Expansion Power Assembly

The ZZ series is designed for ultra low temperature applications such as environmental test chambers and other applications where the desired evaporator temperature is below -40°F.

Features:
  • Improved internal construction extends valve life
  • External equalizer standard
  • Exclusive cage bellows eliminates friction at low temperatures
  • External superheat adjustment
  • Take-Apart construction for easy field service
Options:
  • Interchangeable cages, power assemblies, and flanges for maximum flexibility
Specifications:
  • Maximum working pressure - 450 psig

Specs

–
Product Type:

Assembly

Max. Working Pressure:

450 psi

Connection Type:

SAE Flare

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What power assembly is on this valve? For what type refrigerant? Or can you give me the valve manufacturer part number?

Asked by Brian 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Brian! It is the ZZ-Series Power Assembly for R22 refrigerant.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy