Apply to be a TradeMaster!
Main product image of 7/8" ODF or 1-1/8" ODM T-Series Take-Apart Angle Flange
Magnifying glass
Hover image to zoom
7/8" ODF or 1-1/8" ODM T-Series Take-Apart Angle Flange
Magnifying glass
Hover image to zoom
$93.60 each
In Stock
In Stock
Get 1 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
1-1/8", 7/8"
Product Highlight: Outlet Size
7/8", 1-1/8"
Product Highlight: Connection Type
ODF, ODM Connection

Description

–
Inlet: 7/8" ODF or 1-1/8" ODM
Oulet:7/8" ODF or 1-1/8" ODM

T-Series Take-Apart Angle Flange

The T-series Take-Apart valves, with adjustable superheat and replaceable, interchangeable components are ideal for original equipment and field replacements in air conditioning, heat pump, and refrigeration applications.

Features:
  • Take-Apart construction for easy field service
  • External superheat adjustment
  • Bi-Flow capability
  • Stainless steel power assembly up to 18 tons

Options:
  • Interchangeable, replaceable cages
  • Interchangeable body flanges
  • Interchangeable power assemblies
  • 1/4 to 100 tons capacity

Specifications:
  • Maximum working pressure: 450 psig
  • Torque Bolts: 300 in. lb.

Specs

–
Inlet Size:

1-1/8"

7/8"

Outlet Size:

7/8"

1-1/8"

Connection Type:

ODF

ODM

Product Type:

Flange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy