Apply to be a TradeMaster!
Main product image of 1/8"  202CB1/8B1/8B Buna-N Normally Closed Brass Valve (0.34 Cv)
Magnifying glass
Hover image to zoom

1/8" 202CB1/8B1/8B Buna-N Normally Closed Brass Valve (0.34 Cv)

SKU:
030113
Rating:
(0)
Q&A:
(0)
1/8"  202CB1/8B1/8B Buna-N Normally Closed Brass Valve (0.34 Cv)
Magnifying glass
Hover image to zoom
$86.17 each
Backorder
Backorder
Get it Wed, Aug 5 - Wed, Sep 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Position
Normally Closed
Product Highlight: Flow Capacity (Cv)
0.34 Cv
Product Highlight: Connection Size
1/8" Connection
Product Highlight: Material
Brass

Description

1/8" 202CB1/8B1/8B Buna-N Normally Closed Brass Valve (0.34 Cv)

The 202CB is a direct-acting, normally closed valve for control of air, water, and steam applications.

Features:
  • Superior life with stainless steel enclosing tube
  • Repair kits available

Options:
  • Brass or stainless steel bodies
  • Optional Voltages: 12 or 24 VDC & 120-240, 480 & 240-480/50-60 Hz Specifications:
    • 1/8" NPT Solenoid Valve
    • Watts: 12 A.C., 15 D.C.
    • VA Inrush: 28
    • VA Holding: 19
    • Maximum working pressure: 500 psi (1000 psi - 3/64" orifice only)
    • Weight: 1 lb
    • Standard Voltages: 24, 120, 208-240/50-60 Hz
    • UL/CUL file number: MP604

Specs

Connection Size:

1/8"

Orifice:

1/8"

Type:

Solenoid Valve

Flow Capacity (Cv):

0.34

Elastomer Material:

BUNA-N

Position:

Normally Closed

Material:

Brass

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy