Apply to be a TradeMaster!
Main product image of 3/4" Ethylene Propylene 2-Way Normally Closed Valve (5.5 Cv)
Magnifying glass
Hover image to zoom
3/4" Ethylene Propylene 2-Way Normally Closed Valve (5.5 Cv)
Magnifying glass
Hover image to zoom
$135.69 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
5.5 Cv
Product Highlight: Connection Size
3/4" Connection

Description

–
3/4" Pipe Size
3/4" Orifice Size

Ethylene Propylene 2-Way Normally Closed Valve (5.5 Cv)

Emerson Climate Technologies offers a complete range of normally closed valves and normally open valves that cover any application ranging from 1/2 ton to 100 tons. Emerson offers direct-acting and pilot-operated valves. For the pilot-operated valves, there are diaphragm valves and piston-operated valves.

Emerson's solenoid valves have the lowest external leakage rates in the industry, are less susceptible to scoring, don't hold residual magnetism, and provide trouble-free operation due to their fail-safe design.

Emerson coils for solenoid valves feature compact designs, interchangeable housings, and easy-to-use innovative coil clips which snap into place without requiring screws or tools. The insulated coil windings provide shock and vibration protection and ASC2 weather protection.

Specs

–
Connection Size:

3/4"

Type:

Solenoid Valve

Connection Type:

Threaded

Body Pattern:

2-Way

Flow Capacity (Cv):

5.5

Elastomer Material:

Ethylene Propylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy