Apply to be a TradeMaster!
Main product image of TLE Series Take-Apart Thermal Expansion Cage Assembly (10 Ton)
Magnifying glass
Hover image to zoom
TLE Series Take-Apart Thermal Expansion Cage Assembly (10 Ton)
Magnifying glass
Hover image to zoom
$87.88 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-12, R-407C, R-404A, R-134A, R-507, R-22, R-502

Description

–
The T-series Take-Apart valves, with adjustable superheat and replaceable, interchangeable components are ideal for original equipment and field replacements in air conditioning, heat pump, and refrigeration applications.

Nominal Capacity:
  • 6.5 Ton (R-12)
  • 7.5 Ton (R-134a)
  • 10 Ton (R-22, R-407C)
  • 7 Ton (R-404A, R-507, R-502)
Note: Check product overview for additional information.

Features:
  • Take-Apart construction for easy field service
  • External superheat adjustment
  • Bi-Flow capability
  • Stainless steel power assembly up to 18 tons
Options:
  • Interchangeable, replaceable cages
  • Interchangeable body flanges
  • Interchangeable power assemblies
  • 1/4 to 100 tons capacity
Specifications:
  • Maximum working pressure - 450 psig
  • Torque Bolts - 300 lb-in

Specs

–
Type:

Cage

Refrigerant Type:

R-12

R-407C

R-404A

R-134A

R-507

R-22

R-502

Product Type:

Assembly

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy