Apply to be a TradeMaster!
Main product image of 1/4" ODF 100RB 2-Way Normally Closed Direct Acting Valve
Magnifying glass
Hover image to zoom

1/4" ODF 100RB 2-Way Normally Closed Direct Acting Valve

SKU:
047503
Rating:
(1)
Q&A:
(0)
1/4" ODF 100RB 2-Way Normally Closed Direct Acting Valve
Magnifying glass
Hover image to zoom
$53.67 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Connection Type
ODF Connection

Description

–
1/4" ODF 100RB 2-Way Normally Closed Direct Acting Valve

The 240RA is a 2-way, normally closed diaphragm valve. 240RA valves are used for liquid, suction, and hot gas service.

Features:
  • One coil fits all valve sizes
  • Can be brazed into the line without disassembly
  • PTFE diaphragm for high temperature applications
  • Extended ends for easy installation (standard)
  • Long-life molded coils
  • Mounting stud models can be field converted to manual stem

Options:
  • Manual stem or mounting stud

Specifications:
  • Maximum fluid temperature: 250°F
  • Maximum working pressure: 500 psig
  • MOPD: 300 psig
  • UL/CUL file number: MP604

Specs

–
Product Type:

Valve

Connection Size:

1/4"

Connection Type:

ODF

Features:

Direct Acting

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

product did the trick

price was good and delivered was great
jim
virginia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy