Apply to be a TradeMaster!
Main product image of 1-1/8" ODF ASD-50S9-W Premium Suction Line Filter Drier (50 Cubic Inches)
Magnifying glass
Hover image to zoom

1-1/8" ODF ASD-50S9-W Premium Suction Line Filter Drier (50 Cubic Inches)

SKU:
049174
Rating:
(2)
Q&A:
(0)
1-1/8" ODF ASD-50S9-W Premium Suction Line Filter Drier (50 Cubic Inches)
Magnifying glass
Hover image to zoom
$108.12 each
In Stock
In Stock
Get 9 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
ODF Connection
Product Highlight: Connection Size
1-1/8" Connection

Description

–
1-1/8" ODF ASD-50S9-W Premium Suction Line Filter Drier

The ASD is a premum suction line Filter Drier for use with CFC, HCFC and HFC refrigerants. The ASD is optimized for high moisture, acid and solid contaminant removal.

Features:
  • Outstanding filtration for ultimate compressor protection
  • Dual access valves for easy pressure readings
  • Solid copper connections
  • Corrosion resistant epoxy powder paint finish

Specifications:
  • Filtration: 40 microns
  • Maximum working pressure: 500 psig
  • UL/CUL file number: SA 3124

Specs

–
Type:

Suction Line

Connection Type:

ODF

Cubic Inches:

50

Connection Size:

1-1/8"

Refrigerant Type:

HCFC

HFC

CFC

R-507

R-22

R-134A

R-12

R-410A

R-404A

Features:

Dual Access Valves

Micron Rating:

40

Max. Working Pressure:

500 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Bought 2 sizes just in case...

Bought a 1-1/8" and a 7/8" suction dryer because my system has both and we weren't sure which one we would use. Shipping took 6 & 4 days respectively because they came from different locations. Ended up returning the 1-1/8" unit. Haven't seen the credit yet, but the return process was pretty easy. the other unit seems to be working as expected. (just 1 week+ later)
Greenbean
PHX, AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ASD-50S9-VV

Great filter for suction line compressor protector
Craig
Tucson, AZ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy