Shop Klein Tools Limited Time Promotion
Main product image of 2-5/8" ODF BTAS521-Series Brass Take-Apart Suction Line Filter Drier (5 Cubic Inches)
Magnifying glass
Hover image to zoom

2-5/8" ODF BTAS521-Series Brass Take-Apart Suction Line Filter Drier (5 Cubic Inches)

SKU:
049474
Rating:
(0)
Q&A:
(0)
2-5/8" ODF BTAS521-Series Brass Take-Apart Suction Line Filter Drier (5 Cubic Inches)
Magnifying glass
Hover image to zoom
$749.56 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
2-5/8" Connection
Product Highlight: Connection Type
ODF Connection
Product Highlight: Refrigerant Type
R-407C, R-12, R-134A, R-22

Description

–
2-5/8" ODF BTAS521-Series Brass Take-Apart Suction Line Filter Drier

The BTAS is a replaceable core Filter Drier for suction line services ideal for commercial refrigeration applications.

Features:
  • Full flow fittings for low pressure drop
  • Corrosion resistant brass body with stainless steel bolts
  • Special cartridge design exclusive to brass shell

Specifications:
  • Filtration: 40 microns
  • Maximum working pressure: 400 psig
  • UL/CUL file number: SA 3124

Specs

–
Product Type:

Filter Drier

Cubic Inches:

5

Connection Size:

2-5/8"

Connection Type:

ODF

Micron Rating:

40

Type:

Suction Line

Refrigerant Type:

R-407C

R-12

R-134A

R-22

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy