Apply to be a TradeMaster!
Main product image of 3/8" x 1/2" ODF S/T Thermal Expansion Valve (2-1/2 Ton)
Magnifying glass
Hover image to zoom
3/8" x 1/2" ODF S/T Thermal Expansion Valve (2-1/2 Ton)
Magnifying glass
Hover image to zoom
$91.81 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
1/2"
Product Highlight: Connection Type
ODF S/T Connection
Product Highlight: Refrigerant Type
R-22, R-407C
Product Highlight: Ton
2.5

Description

–
3/8" x 1/2", Sweat, Straight Body, 30" Capillary Tube, R22/R407C Capacity-2.5 Ton Medium Temperature Charge, Externally Equalized, Thermal Expansion Valve

The A series is used for heat pump, air conditioning, food services and commercial applications.
Features:
  • Stainless steel power element eliminates corrosion and prevents valve failure
  • Hermetic, leak-free construction
  • Compact size allows installation in limited spaces
  • Mass spectrometer tested to ensure less than 0.10 oz/year external leakage rate

Specs

–
Inlet Size:

3/8"

Outlet Size:

1/2"

Connection Type:

ODF S/T

Capillary Length:

30"

Refrigerant Type:

R-22

R-407C

Ton:

2.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy