Apply to be a TradeMaster!
Main product image of 3/8" x 1/2" ODF AAE-Series Thermal Expansion Valve  (30" CAP)
Magnifying glass
Hover image to zoom
3/8" x 1/2" ODF AAE-Series Thermal Expansion Valve  (30" CAP)
Magnifying glass
Hover image to zoom
$86.59 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
1/2"
Product Highlight: Connection Type
ODF Connection
Product Highlight: Refrigerant Type
R-22, R-407C

Description

–
Inlet: 3/8" ODF
Outlet: 1/2" ODF

AAE-Series Thermal Expansion Valve  (30" CAP)

The A-series is used for heat pump, air conditioning, food services and commercial applications. 

Features:
  • Stainless steel power element eliminates corrosion and prevents valve failure
  • Hermetic, leak-free construction
  • Compact size allows installation in limited spaces
  • Mass spectrometer tested to ensure less than 0.10 oz/year external leakage rate
Options:
  • ZW195 charge available for R-410A systems
  • Adjustable or non-adjustable superheat 
  • SAE or ODF connections standard ? Chatleff or Aeroquip are available
  • External or internal equalizer 
  • Internal check valve allows reverse flow for heat  pump applications, eliminating the need for external piping and external check valve
  • Bleed type pressure equalization to accommodate PSC type compressors
  • Pressure limiting charges (MOP) available
Specifications:
  •  Maximum working pressure: 700 psig
  • UL/CUL file number: SA 5312

 


Specs

–
Inlet Size:

3/8"

Outlet Size:

1/2"

Connection Type:

ODF

Capillary Length:

30"

Refrigerant Type:

R-22

R-407C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the BTU capacity of this valve

Asked by JIM 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Jim, thanks for writing in. This valve has a 4 ton capacity.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Jim! The capacity is 4 tons (48,000 BTU)

Was this review helpful to you?
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Jim thanks for writing in. However, I am not seeing this information. It would be best to contact the manufacture directly at 888-605-7131.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy