Apply to be a TradeMaster!
Main product image of 1/4" SAE XC-726FC2B Power Assembly (10 Ft. Cap)
Magnifying glass
Hover image to zoom
1/4" SAE XC-726FC2B Power Assembly (10 Ft. Cap)
Magnifying glass
Hover image to zoom
$452.33 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Connection Type
SAE Flare Connection
Product Highlight: Refrigerant Type
R-12

Description

–
1/4" SAE XC-726FC2B Power Assembly (10 Ft. Cap)

The T-series Take-Apart valves, with adjustable superheat and replaceable, interchangeable components are ideal for original equipment and field replacements in air conditioning, heat pump, and refrigeration applications.

Features:
  • Take-Apart construction for easy field service
  • External superheat adjustment
  • Bi-Flow capability
  • Stainless steel power assembly up to 18 tons
Options:
  • Interchangeable, replaceable cages
  • Interchangeable body flanges
  • Interchangeable power assemblies
  • 1/4 to 100 tons capacity
Specifications:
  • Maximum working pressure: 450 psig
  • Torque Bolts: 300 in. lb.

Specs

–
Product Type:

Valve

Connection Size:

1/4"

Connection Type:

SAE Flare

Refrigerant Type:

R-12

Capillary Length:

10 ft.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy