Apply to be a TradeMaster!
Main product image of 1-3/8" ODF STAS9611T-Series Steel Liquid and Suction Line Filter Drier (96 Cubic Inches)
Magnifying glass
Hover image to zoom

1-3/8" ODF STAS9611T-Series Steel Liquid and Suction Line Filter Drier (96 Cubic Inches)

SKU:
053014
Rating:
(0)
Q&A:
(0)
1-3/8" ODF STAS9611T-Series Steel Liquid and Suction Line Filter Drier (96 Cubic Inches)
Magnifying glass
Hover image to zoom
We no longer carry 053014
Unavailable since June 27, 2026

Product Highlights

–
Product Highlight: Connection Size
1-3/8" Connection
Product Highlight: Connection Type
ODF Connection
Product Highlight: Refrigerant Type
R-22, R-407C, R-507, R-404A

Description

–
1-3/8" ODF STAS9611T-Series Steel Liquid and Suction Line Filter Drier

The STAS is a replaceable core Filter Drier for CFC, HCFC, and HFC refrigerants for use in large commercial air conditioning and refrigeration systems.

Features:
  • Slotted cover/unique internal hardware for hassle-free installation
  • Full flow fittings for low pressure drop
  • Corrosion resistant epoxy powder paint finish
  • Sturdy steel shells for long life
  • Solid copper connections
  • 100 mesh outlet screen

Specifications:
  • Filtration (with core): 40 microns
  • Maximum working pressure:
      SV version = 500 psig
      T version = 680 psig
  • UL/CUL file number: SA7175

Specs

–
Product Type:

Filter Drier

Type:

Liquid Line

Suction Line

Cubic Inches:

96

Connection Size:

1-3/8"

Connection Type:

ODF

Micron Rating:

40

Max. Working Pressure:

680 PSI

Refrigerant Type:

R-22

R-407C

R-507

R-404A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm