Apply to be a TradeMaster!
Main product image of 1-1/8" ODF STAS1449T-Series Steel Liquid and Suction Line Filter Drier (144 Cubic Inches)
Magnifying glass
Hover image to zoom

1-1/8" ODF STAS1449T-Series Steel Liquid and Suction Line Filter Drier (144 Cubic Inches)

SKU:
053020
Rating:
(0)
Q&A:
(0)
1-1/8" ODF STAS1449T-Series Steel Liquid and Suction Line Filter Drier (144 Cubic Inches)
Magnifying glass
Hover image to zoom
$402.04 each
In Stock
In Stock
Get 1 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1-1/8" Connection
Product Highlight: Connection Type
ODF Connection
Product Highlight: Refrigerant Type
R-22, R-407C, R-507, R-404A

Description

–
1-1/8" ODF STAS1449T-Series Steel Liquid and Suction Line Filter Drier

The STAS is a replaceable core Filter Drier for CFC, HCFC, and HFC refrigerants for use in large commercial air conditioning and refrigeration systems.

Features:
  • Slotted cover/unique internal hardware for hassle-free installation
  • Full flow fittings for low pressure drop
  • Corrosion resistant epoxy powder paint finish
  • Sturdy steel shells for long life
  • Solid copper connections
  • 100 mesh outlet screen

Specifications:
  • Filtration (with core): 40 microns
  • Maximum working pressure:
      SV version = 500 psig
      T version = 680 psig
  • UL/CUL file number: SA7175

Specs

–
Product Type:

Filter Drier

Type:

Liquid Line

Suction Line

Connection Size:

1-1/8"

Cubic Inches:

144

Connection Type:

ODF

Micron Rating:

40

Max. Working Pressure:

680 PSI

Refrigerant Type:

R-22

R-407C

R-507

R-404A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy