Apply to be a TradeMaster!
Main product image of 3/8" x 3/8"-1/2" SAE AFA(E)-Series Internally Equalized Valve (1/2 Ton)
Magnifying glass
Hover image to zoom
3/8" x 3/8"-1/2" SAE AFA(E)-Series Internally Equalized Valve (1/2 Ton)
Magnifying glass
Hover image to zoom
$70.61 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8" - 1/2"
Product Highlight: Connection Type
SAE Flare Connection
Product Highlight: Refrigerant Type
R-12

Description

–
Inlet: 3/8"
Outlet: 3/8"-1/2"

SAE AFA(E)-Series Internally Equalized Valve (1/2 Ton)

The AFA series is designed for air conditioning and commercial refrigeration applications requiring angle configuration SAE connections. The AFA is ideal for those applications requiring compact size combined with stable and accurate control over wide load and evaporator temperature ranges.

Features:
  • Stainless steel power element eliminates corrosion and prevents valve failure
  • External superheat adjustment
  • Replaceable inlet strainer
  • SAE connections only
  • Wrench flats on inlet and outlet
Options:
  • External or internal equalizer

Specifications:
  • Maximum working pressure: 700 psig
  • UL/CUL file number: SA 5312

Specs

–
Product Type:

Valve

Inlet Size:

3/8"

Outlet Size:

3/8" - 1/2"

Connection Type:

SAE Flare

Max. Working Pressure:

700 psi

Refrigerant Type:

R-12

Features:

Internally Equalized

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy